Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

02EBCP1000GRAT https://www.bdiexpress.com/medias/INDCPRPBXXXX-BCP-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQxM3xpbWFnZS9qcGVnfGFEZGlMMmd5TlM4eE1EYzJPVFV6TkRnM056Y3lOaTlKVGtSRFVGSlFRbGhZV0ZoZlFrTlFYelJDVEZSZk16QXdlRE13TUM1cWNHY3wyZjRiMGY5ODI1NTU3NmM1ZDE3N2U5YTIzNWQ5ZGU3MzI3NDQ1YmMxYmU1NzRhZDdhYjQ3MTYxYWM3Nzc1Yzg1
22990738 Pillow Block Bearings 

COOPER BEARING COOPER BEARING

02EBCP1000GRAT

Description

COP.02EBCP1000GRAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 10"

Pillow Block Bearing; 4 Bolt Pillow Block; 10" Bore; 14" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 22-3/4" Minimum Bolt Spacing; 24-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

02EBCP1000GRAT

BDI #
22990738

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
435.03
EAN
7316579401050
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Insert Part Number
02E B 1000
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Enhanced Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
867
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 10" Bore; 14" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 22-3/4" Minimum Bolt Spacing; 24-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
10 Inch | 254 Millimeter
Base to Center Height
14 Inch | 356 Millimeter
Bolt Spacing Minimum
22.75 Inch | 577.85Millimeter
Length Thru Bore
11 Inch | 279.4 Millimeter
Bolt Spacing Maximum
24.25 Inch | 615.95Millimeter
Nominal Bolt Center to Center
23.5 Inch | 596.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh