

DODGE
DODGE
3-7/16 SLV RTL PILLOW BLOCK MOD ; 435570
DODGE DODGE
Description
3-7/16 SLV RTL PILLOW BLOCK MOD ; 435570 ; NON RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 5-7/8" Base to Center Height; Shaft Mount Mount; Plain Bearing; 14-7/8" Minimum Bolt Spacing; 16-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
3-7/16 SLV RTL PILLOW BLOCK MOD ; 435570
BDI #
24719015
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/3-7-16-SLV-RTL-PILLOW-BLOCK-MOD-;-435570/p/24719015
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
29.45
EAN
0782477654435
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Hydrodynamic
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
435576
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 5-7/8" Base to Center Height; Shaft Mount Mount; Plain Bearing; 14-7/8" Minimum Bolt Spacing; 16-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
15.5 Inch | 393.7 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Base to Center Height
5.875 Inch | 149.225 Millimeter
Bolt Spacing Minimum
14.875 Inch | 377.825Millimeter
Bolt Spacing Maximum
16.125 Inch | 409.575Millimeter
Length Thru Bore
6.75 Inch | 171.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh