ROYERSFORD FOUND&MAC
ROYERSFORD FOUND&MAC
60-02-0008
ROYERSFORD FOUND&MAC ROYERSFORD FOUND&MAC
Description
60-02-0008 SPLIT JOURNAL BEARING ; 1/2" BABBITT
Pillow Block Bearing; 2 Bolt Pillow Block; 1/2" Bore; 3/4" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
60-02-0008
BDI #
22490386
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/60-02-0008/p/22490386
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.317
Product Group - BDI
B04264
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/16 Inch
Relubricatable
Yes
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Babbitt Insert Bearing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.royersford.com
Weight / LBS
0.7
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1/2" Bore; 3/4" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
0.5 Inch | 12.7 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Base to Center Height
0.75 Inch | 19.05 Millimeter
Nominal Bolt Center to Center
2.9 Inch | 73.7 Millimeter
Actual Bolt Center to Center
2.9 Inch | 73.7Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh