Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

B-BAP1214-5 https://www.bdiexpress.com/medias/INDNTNPBXXXX-BBAP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNjd8aW1hZ2UvanBlZ3xhRE14TDJnd1ppOHhNRE0wTnpJeU1UZ3hNVEl6TUM5SlRrUk9WRTVRUWxoWVdGaGZRa0pCVUY4eVFreFVYek13TUhnek1EQXVhbkJufDI1NWIwZjUzZjk0Y2Q5YzM3OTE1YzI4YjViYWMwNzllNGY4NWIwNWQ4MzRmMDFiMDE2M2U5OGZjNTdkNTNiMGU
1215093 Pillow Block Bearings 

NTN NTN

B-BAP1214-5

Description

B-BAP1214-5 PILLOW BLOCK BEARING ; 2 BOLT 8MM BORE

Pillow Block Bearing; 2 Bolt Pillow Block; 12MM Bore; 13MM Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Not Relubricatable; Stamped Steel; Non-Expansion

Part #

B-BAP1214-5

BDI #
1215093

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.043
EAN
4547359664935
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
6 Millimeter
Relubricatable
No
Insert Part Number
B-A12-2E
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Mini Pillow Block
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.094
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 12MM Bore; 13MM Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Not Relubricatable; Stamped Steel; Non-Expansion
Bore
0.472 Inch | 12 Millimeter
Base to Center Height
0.512 Inch | 13 Millimeter
Nominal Bolt Center to Center
1.7 Inch | 43.2 Millimeter
Length Thru Bore
0.551 Inch | 14 Millimeter
Actual Bolt Center to Center
1.7 Inch | 42Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh