https://www.bdiexpress.com/medias/INDNTNPBXXXX-CUCP-OPEN-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4Mzd8aW1hZ2UvanBlZ3xhR1kzTDJnd1lTOHhNRFU0TnpJeU5EZzVPVFl4TkM5SlRrUk9WRTVRUWxoWVdGaGZRMVZEVUY5UFVFVk9YekpDVEZSZk16QXdlRE13TUM1cWNHY3wwZjdmY2Y0NzE3ZjU0MjYyMTFhNWQ4ZGEzMWNlYTYwYTdmMjI0YjBhMTA1MTFkOTU4YmI1NjIyYTA5YTllNGZh
https://www.bdiexpress.com/medias/INDNTNPBXXXX-CUCP-OPEN-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4Mzd8aW1hZ2UvanBlZ3xhR1kzTDJnd1lTOHhNRFU0TnpJeU5EZzVPVFl4TkM5SlRrUk9WRTVRUWxoWVdGaGZRMVZEVUY5UFVFVk9YekpDVEZSZk16QXdlRE13TUM1cWNHY3wwZjdmY2Y0NzE3ZjU0MjYyMTFhNWQ4ZGEzMWNlYTYwYTdmMjI0YjBhMTA1MTFkOTU4YmI1NjIyYTA5YTllNGZh
NTN
NTN
C-UCP307D1
NTN NTN
Description
C-UCP307D1 PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 35MM Bore; 56MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
C-UCP307D1
BDI #
1216518
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/C-UCP307D1/p/1216518
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.24
EAN
4547359041262
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
UC307D1
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | 2 Open End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
3.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 35MM Bore; 56MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
6.3 Inch | 160Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Bore
1.378 Inch | 35 Millimeter
Base to Center Height
2.205 Inch | 56 Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

