

TIMKEN
TIMKEN
E-P2B-TRB-1 1/4-ECO/ECC
TIMKEN TIMKEN
Description
E-P2B-TRB-1 1/4-ECO/ECC ; PILLOW BLOCK BEARING UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1-1/2" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 4-3/4" Minimum Bolt Spacing; 4-13/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
E-P2B-TRB-1 1/4-ECO/ECC
BDI #
21960149
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/E-P2B-TRB-1-1-4-ECO-ECC/p/21960149
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
0883450505499
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Seals
Double Lip Contact Radial
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | 1 Open and 1 Closed End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
4
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1-1/2" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 4-3/4" Minimum Bolt Spacing; 4-13/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
4.75 Inch | 120.65Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Nominal Bolt Center to Center
4.8 Inch | 121.9 Millimeter
Bolt Spacing Maximum
4.813 Inch | 122.25Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Base to Center Height
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh