

TIMKEN
TIMKEN
LSE403BXHSHTPS
TIMKEN TIMKEN
Description
LSE403BXHSHTPS PILLOW BLOCK CYL RLR BRG ; POR 4-3/16" BORE EXPANSION
Pillow Block Bearing; 2 Bolt Pillow Block; 4-3/16" Bore; 5-5/8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion
Part #
LSE403BXHSHTPS
BDI #
22806355
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/LSE403BXHSHTPS/p/22806355
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
50.42
EAN
0013992086938
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Clamp Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
LSE403BX
Seals
High Temperature Packing
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Light Duty | With Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
111.15
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 4-3/16" Bore; 5-5/8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
15.4 Inch | 391.2 Millimeter
Base to Center Height
5.625 Inch | 143 Millimeter
Length Thru Bore
3.543 Inch | 90 Millimeter
Actual Bolt Center to Center
15.4 Inch | 391.2Millimeter
Bore
4.188 Inch | 106.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh