TIMKEN
TIMKEN
LSM170BXHSRSS
TIMKEN TIMKEN
Description
LSM170BXHSRSS PILLOW BLOCK CYL RLR BRG ; POR 170MM BORE EXPANSION
Pillow Block Bearing; 4 Bolt Pillow Block; 170MM Bore; 235MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion
Part #
LSM170BXHSRSS
BDI #
22810741
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/LSM170BXHSRSS/p/22810741
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
59.23
EAN
0013992082893
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
LSM170BX
Seals
Single Lip Contact Nitrile
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Light Duty | With Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
130.58
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 170MM Bore; 235MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
15.3 Inch | 388.6 Millimeter
Bore
6.693 Inch | 170 Millimeter
Base to Center Height
9.25 Inch | 235 Millimeter
Actual Bolt Center to Center
15.3 Inch | 388Millimeter
Length Thru Bore
4.291 Inch | 109 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh