TIMKEN
TIMKEN
LSM190BRHSKPS
TIMKEN TIMKEN
Description
LSM190BRHSKPS PILLOW BLOCK CYL RLR BRG ; POR 190MM BORE RETAINED
Pillow Block Bearing; 4 Bolt Pillow Block; 190MM Bore; 248MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
LSM190BRHSKPS
BDI #
22810888
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/LSM190BRHSKPS/p/22810888
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
71.57
EAN
0013992084194
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
LSM190BR
Seals
Kevlar Packing
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Light Duty | With Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
157.79
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 190MM Bore; 248MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
16.6 Inch | 421.6 Millimeter
Actual Bolt Center to Center
16.6 Inch | 422Millimeter
Base to Center Height
9.764 Inch | 248 Millimeter
Bore
7.48 Inch | 190 Millimeter
Length Thru Bore
4.291 Inch | 109 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh