REXNORD
REXNORD
MEP2311F
REXNORD REXNORD
Description
MEP-2311-F ; POR MTO
Pillow Block Bearing; 4 Bolt Pillow Block; 3-11/16" Bore; 4-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 12" Minimum Bolt Spacing; 13" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
MEP2311F
BDI #
18144660
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MEP2311F/p/18144660
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
28.6
EAN
0698210700980
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
2311U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MEP2311F
Manufacturer Internal Number
6870098
Weight / LBS
63
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-11/16" Bore; 4-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 12" Minimum Bolt Spacing; 13" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
5.188 Inch | 131.775 Millimeter
Bore
3.688 Inch | 93.675 Millimeter
Bolt Spacing Maximum
13 Inch | 330.2Millimeter
Bolt Spacing Minimum
12 Inch | 304.8Millimeter
Base to Center Height
4.25 Inch | 108 Millimeter
Nominal Bolt Center to Center
12 Inch | 304.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh