Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MUCTBL205-16CW https://www.bdiexpress.com/medias/INDASIPBXXXX-XCTB-OPEN-WHT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5Mzd8aW1hZ2UvanBlZ3xhR0l6TDJobE9DODVNRE16TlRrM05qRTJNVFU0TG1wd1p3fDUwYTc4ZjFlYTdkNGFiOWM0NzgyYTE0NjNjOTQzMGNjNTkyMDAwYzJmYjllYzAxYTk0ZTc2ODFkZjg5YjQ1ZmM
106372 Pillow Block Bearings 

AMI BEARINGS AMI BEARINGS

MUCTBL205-16CW

Description

MUCTBL205-16CW TB PILLOW BLOCK BEARING ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE

Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Thermoplastic; Non-Expansion

Part #

MUCTBL205-16CW

BDI #
106372

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.362
EAN
0808250319107
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
MUC205-16
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | White Housing | Open End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
0.73
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Thermoplastic; Non-Expansion
Bore
1 Inch | 25.4 Millimeter
Actual Bolt Center to Center
2 Inch | 50.8Millimeter
Nominal Bolt Center to Center
2 Inch | 50.8 Millimeter
Length Thru Bore
1.339 Inch | 34 Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh