https://www.bdiexpress.com/medias/INDASIPBXXXX-MUP-OPEN-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk2N3xpbWFnZS9qcGVnfGFEVmpMMmcxTkM4eE1EYzJPREEwTVRRME16TTFPQzlKVGtSQlUwbFFRbGhZV0ZoZlRWVlFYMDlRUlU1Zk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8NGI2NmUzYmFhODg4ZTFhODQ5YmM2NGI1NzE0OWEwNWRhMDhjMjVlNDI5MjQxYTQ3YjE5OWNlMTc5ZDkwYzc4Mw
https://www.bdiexpress.com/medias/INDASIPBXXXX-MUP-OPEN-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk2N3xpbWFnZS9qcGVnfGFEVmpMMmcxTkM4eE1EYzJPREEwTVRRME16TTFPQzlKVGtSQlUwbFFRbGhZV0ZoZlRWVlFYMDlRUlU1Zk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8NGI2NmUzYmFhODg4ZTFhODQ5YmM2NGI1NzE0OWEwNWRhMDhjMjVlNDI5MjQxYTQ3YjE5OWNlMTc5ZDkwYzc4Mw
AMI BEARINGS
AMI BEARINGS
MUP006C
AMI BEARINGS AMI BEARINGS
Description
MUP006C TB PILLOW BLOCK BEARING ; 30MM ID
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 36MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Not Relubricatable; Die Cast Zinc Alloy; Non-Expansion
Part #
MUP006C
BDI #
107005
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MUP006C/p/107005
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.462
EAN
0808250192472
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Die Cast Zinc Alloy
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
No
Insert Part Number
MU006
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Open End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
MUP006C
Weight / LBS
1.01
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 36MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Not Relubricatable; Die Cast Zinc Alloy; Non-Expansion
Actual Bolt Center to Center
4.2 Inch | 106Millimeter
Length Thru Bore
1.043 Inch | 26.5 Millimeter
Bore
1.181 Inch | 30 Millimeter
Nominal Bolt Center to Center
4.2 Inch | 106.7 Millimeter
Base to Center Height
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

