

DODGE
DODGE
P2B-E-050MR
DODGE DODGE
Description
P2B-E-050MR
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 174.6MM Minimum Bolt Spacing; 181MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
023623
BDI #
1402399
Details
41478.15
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-E-050MR/p/1402399
Your Price
Ft 41,478 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.27
EAN
0782475742899
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-E-050MR TYPE E-XTRA
Manufacturer Internal Number
023623
Weight / LBS
12
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 174.6MM Minimum Bolt Spacing; 181MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
6.8 Inch | 172.7 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Bore
1.969 Inch | 50 Millimeter
Bolt Spacing Minimum
6.874 Inch | 174.6Millimeter
Bolt Spacing Maximum
7.126 Inch | 181Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh