

DODGE
DODGE
P2B-SCM-85M
DODGE DODGE
Description
P2B-SCM-85M (125935) ; DODGE P2B-SCM-85M (125935)
Pillow Block Bearing; 2 Bolt Pillow Block; 85MM Bore; 100MM Base to Center Height; Set Screw Mount; Ball Bearing; 261.9MM Minimum Bolt Spacing; 295.3MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
125935
BDI #
1402408
Details
24502.8
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SCM-85M/p/1402408
Your Price
Ft 24,503 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
13.06
EAN
0782475654987
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
22 Millimeter
Relubricatable
Yes
Insert Part Number
INS-SCM-85M
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-SCM-85M
Manufacturer Internal Number
125935
Weight / LBS
29.983
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 85MM Bore; 100MM Base to Center Height; Set Screw Mount; Ball Bearing; 261.9MM Minimum Bolt Spacing; 295.3MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
11.1 Inch | 281.9 Millimeter
Length Thru Bore
2.484 Inch | 63.1 Millimeter
Base to Center Height
3.937 Inch | 100 Millimeter
Bore
3.346 Inch | 85 Millimeter
Bolt Spacing Minimum
10.311 Inch | 261.9Millimeter
Bolt Spacing Maximum
11.626 Inch | 295.3Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh