Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P2BE 115-TRB-STH https://www.bdiexpress.com/medias/INDSKFPBXXXX-2B-P2BE-TRB-CC-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxODh8aW1hZ2UvanBlZ3xhREJoTDJnME5TOHhNREkyTlRjMk9EUTJNRE14T0M5SlRrUlRTMFpRUWxoWVdGaGZNa0pmVURKQ1JWOVVVa0pmUTBOZlEwbGZNekF3ZURNd01DNXFjR2N8OGQ1MDljZGJmMTQxMjIwNzc5NGVhZTk2ZDdjOGZiNTU5ZDVlMDhlYWY1ZDlmZGUyMmVhYTMyZGUzZjdkMTAwMg
26954584 Pillow Block Bearings 

SKF SKF

P2BE 115-TRB-STH

Description

NOT AVAILABLE IN US

2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; Relubricatable; Cast Iron; Hydrogenated Nitrile Rubber Contact; Non-Expansion

Part #

P2BE 115-TRB-STH

BDI #
26954584

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.432
EAN
7316579539005
Product Group - BDI
B04334
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Seals
Hydrogenated Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Type E | Standard Duty | Unitized Multi Lip Seal | With Set Screw
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
11.7
Long Description
2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; Relubricatable; Cast Iron; Hydrogenated Nitrile Rubber Contact; Non-Expansion
Nominal Bolt Center to Center
6.8 Inch | 171.5 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Base to Center Height
2.25 Inch | 57.15 Millimeter
Bolt Spacing Minimum
6.875 Inch | 174.625Millimeter
Bolt Spacing Maximum
7.125 Inch | 180.975Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh