

SKF
SKF
P2BL 204-TF
SKF SKF
Description
P2BL 204-TF PILLOW BLOCK BALL BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/4" Bore; 2.69" Base to Center Height; Set Screw Mount; Ball Bearing; 6.876" Minimum Bolt Spacing; 7.939" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
P2BL 204-TF
BDI #
22785763
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2BL-204-TF/p/22785763
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.7
EAN
7316577346216
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
YAR 212-204-2F
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
10.25325
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/4" Bore; 2.69" Base to Center Height; Set Screw Mount; Ball Bearing; 6.876" Minimum Bolt Spacing; 7.939" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
2.25 Inch | 57.15 Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Bolt Spacing Minimum
6.876 Inch | 174.65Millimeter
Base to Center Height
2.69 Inch | 68.3 Millimeter
Bolt Spacing Maximum
7.939 Inch | 201.651Millimeter
Nominal Bolt Center to Center
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh