https://www.bdiexpress.com/medias/INDL-BPBXXXX-PL3Y-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQyMXxpbWFnZS9qcGVnfGFEQTJMMmcxWXk4eE1EYzNNRGsxTXpVd01qYzFNQzlKVGtSTUxVSlFRbGhZV0ZoZlVFd3pXVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58ZGIyNmIyZmRmZGFmYjU0M2I4ZTVhNGM5YzkwMmMzYzkxY2I4ZTIyNTVmYzNmODQyN2MyYjRiMmViNjk3ZTE4NQ
https://www.bdiexpress.com/medias/INDL-BPBXXXX-PL3Y-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQyMXxpbWFnZS9qcGVnfGFEQTJMMmcxWXk4eE1EYzNNRGsxTXpVd01qYzFNQzlKVGtSTUxVSlFRbGhZV0ZoZlVFd3pXVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58ZGIyNmIyZmRmZGFmYjU0M2I4ZTVhNGM5YzkwMmMzYzkxY2I4ZTIyNTVmYzNmODQyN2MyYjRiMmViNjk3ZTE4NQ
LINKBELT
LINKBELT
PL3Y228N
LINKBELT LINKBELT
Description
PL3Y228N PILLOW BLOCK BALL BEARING ; 1-3/4" SHAFT DIA
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/4" Bore; 2.06" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
10417150
BDI #
575772
Details
286.23
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PL3Y228N/p/575772
Your Price
$ 286.23 / each
$ 294.82 / each BDIExpress
$ 294.82 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.49
EAN
0662327119232
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
YG228NL
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PL3Y228N
Manufacturer Internal Number
5811923
Weight / LBS
5.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/4" Bore; 2.06" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.75 Inch | 44.45 Millimeter
Actual Bolt Center to Center
5.6 Inch | 142.2Millimeter
Length Thru Bore
2.219 Inch | 56.363 Millimeter
Nominal Bolt Center to Center
5.8 Inch | 147.3 Millimeter
Base to Center Height
2.06 Inch | 52.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

