LINKBELT
LINKBELT
PLY335NK5
LINKBELT LINKBELT
Description
PL-Y335NK5 ; POR MTO
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 3-1/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Not Relubricatable; Cast Iron; Non-Expansion
Part #
PLY335NK5
BDI #
577154
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PLY335NK5/p/577154
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
8.074
EAN
0698210146146
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
No
Insert Part Number
YG335NL
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10411211
Weight / LBS
18.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 3-1/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Not Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
3.063 Inch | 77.8 Millimeter
Length Thru Bore
2.938 Inch | 74.625 Millimeter
Nominal Bolt Center to Center
9 Inch | 228.6 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Actual Bolt Center to Center
9 Inch | 228.6Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



