Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PT3CL2E26N https://www.bdiexpress.com/medias/INDREXXXTXXX-PT3CL200N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NDh8aW1hZ2UvanBlZ3xhREEzTDJnM1pTOHhNRE0wTXpJek56RTRPVFkyTWk5SlRrUlNSVmhZV0ZSWVdGaGZVRlF6UTB3eU1EQk9Yek13TUhnek1EQXVhbkJufDYwYzYxNzM4ZjY5Nzc5MWNiNTY3YTQ0ZDdlMzFiYTU3ZTc3MGViNDY0ZTg5M2NhODU3ZDZmNjhiODhhN2QzNGQ
24112888 Pillow Block Bearings 

LINKBELT LINKBELT

PT3CL2E26N

Description

PT3CL2E26N TPD BASE PB BALL BRG ; POR MTO 1-5/8" SHFT DIA CI 2BLT STD DUTY

Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-5/8" Bore; 1-15/16" Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

PT3CL2E26N

BDI #
24112888

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171534
Weight / Kilogram
2.129
EAN
0662864874380
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
CLG2E26NL
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10418811
Weight / LBS
4.7
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-5/8" Bore; 1-15/16" Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
3.5 Inch | 88.9 Millimeter
Base to Center Height
1.938 Inch | 49.2 Millimeter
Length Thru Bore
1.906 Inch | 48.412 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Actual Bolt Center to Center
3.5 Inch | 88.9Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh