https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-QVP-V-S-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU4Mzh8aW1hZ2UvanBlZ3xhR1V3TDJobVlpOHhNREl5T0RJeE1qSXdNelUxTUM5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5UlZsQmZWbDlUWHpNd01IZ3pNREF1YW5CbnwyYTNjZDRlNjYzZmFlOTA3Mjg5MzU1ZmM2MjYzZDhlZmY1NTliYWZiYTRjNDEwNzQ0Y2NlNzE3NjRmNjZkYmZj
https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-QVP-V-S-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU4Mzh8aW1hZ2UvanBlZ3xhR1V3TDJobVlpOHhNREl5T0RJeE1qSXdNelUxTUM5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5UlZsQmZWbDlUWHpNd01IZ3pNREF1YW5CbnwyYTNjZDRlNjYzZmFlOTA3Mjg5MzU1ZmM2MjYzZDhlZmY1NTliYWZiYTRjNDEwNzQ0Y2NlNzE3NjRmNjZkYmZj
TIMKEN
TIMKEN
QVPXT16V214SEMSLA
TIMKEN TIMKEN
Description
QVPXT16V214SEMSLA PILLOW BLK SPH RLR BRG ; NON-RETURNABLE V-LOCK 1-NUT 4BOLT
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/8" Bore; 3-1/2" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 9.06" Minimum Bolt Spacing; 10.44" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QVPXT16V214SEMSLA
BDI #
22090343
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVPXT16V214SEMSLA/p/22090343
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
14.288
EAN
0883450495288
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22216
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
28
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/8" Bore; 3-1/2" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 9.06" Minimum Bolt Spacing; 10.44" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bore
2.875 Inch | 73.025 Millimeter
Bolt Spacing Minimum
9.06 Inch | 230.124Millimeter
Length Thru Bore
3.29 Inch | 83.566 Millimeter
Bolt Spacing Maximum
10.44 Inch | 265.176Millimeter
Nominal Bolt Center to Center
9.8 Inch | 248.9 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

