Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QVSN16V075SM https://www.bdiexpress.com/medias/INDQMIPBXXXX-RL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMwNXxpbWFnZS9qcGVnfGFEWmlMMmcwTlM4eE1EYzJOak0zTnpZNE1Ea3lOaTlKVGtSUlRVbFFRbGhZV0ZoZlVreGZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fGQ2NGEyZDMyNjg5YTVkNTBiNzA1MTIwOTkyN2Q0ZmZhNGUxMjUwZTlmZWRiMGQzM2VlMjJhOGI0NDVlZDUwNDE
763894 Pillow Block Bearings 

TIMKEN TIMKEN

QVSN16V075SM

Description

QVSN16V075SM PILLOW BLK SPH RLR BRG ; V-LOCK SINGLE-NUT SOLID-BLOCK

Pillow Block Bearing; 2 Bolt Pillow Block; 75MM Bore; 95MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 241MM Minimum Bolt Spacing; 279MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion

Part #

QVSN16V075SM

BDI #
763894

Details

553420.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 553,420 / each BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
15.713
EAN
0883450177450
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
22216
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Single Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVSN16V075SM
Weight / LBS
41
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 75MM Bore; 95MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 241MM Minimum Bolt Spacing; 279MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Base to Center Height
3.75 Inch | 95 Millimeter
Nominal Bolt Center to Center
10.2 Inch | 259.1 Millimeter
Bolt Spacing Maximum
10.984 Inch | 279Millimeter
Bore
2.953 Inch | 75 Millimeter
Length Thru Bore
3.268 Inch | 83 Millimeter
Bolt Spacing Minimum
9.488 Inch | 241Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh