

TIMKEN
TIMKEN
QVVPA13V203STNG
TIMKEN TIMKEN
Description
QVVPA13V203STNG PILLOW BLOCK SPH RLR BRG ; V-LOCK DBL-NUT 2-BOLT SOLID-BLOCK
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 3" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 7.2" Minimum Bolt Spacing; 9.2" Maximum Bolt Spacing; Not Relubricatable; Cast Steel; Non-Expansion
Part #
QVVPA13V203STNG
BDI #
24622964
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVVPA13V203STNG/p/24622964
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
9.707
EAN
0883450577038
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
No
Insert Part Number
22213
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Nut | No Grease
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
23
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 3" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 7.2" Minimum Bolt Spacing; 9.2" Maximum Bolt Spacing; Not Relubricatable; Cast Steel; Non-Expansion
Bolt Spacing Maximum
9.2 Inch | 233.68Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Nominal Bolt Center to Center
8.2 Inch | 208.3 Millimeter
Length Thru Bore
4.02 Inch | 102.108 Millimeter
Bolt Spacing Minimum
7.2 Inch | 182.88Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh