TIMKEN
TIMKEN
QVVPK22V315SEM
TIMKEN TIMKEN
Description
QVVPK22V315SEM PILLOW BLOCK SPH RLR BRG ; V-LOCK DBL-NUT 4-BOLT SOLID-BLOCK
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 5-3/4" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 13.94" Minimum Bolt Spacing; 15.56" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QVVPK22V315SEM
BDI #
756292
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVVPK22V315SEM/p/756292
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
34.958
EAN
0883450077347
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22222
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVVPK22V315SEM
Weight / LBS
87
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 5-3/4" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 13.94" Minimum Bolt Spacing; 15.56" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bolt Spacing Maximum
15.56 Inch | 395.224Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Nominal Bolt Center to Center
14.8 Inch | 375.9 Millimeter
Base to Center Height
5.75 Inch | 146.1 Millimeter
Length Thru Bore
5.13 Inch | 130.302 Millimeter
Bolt Spacing Minimum
13.94 Inch | 354.076Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh