TIMKEN
TIMKEN
QVVPR14V208SEM
TIMKEN TIMKEN
Description
QVVPR14V208SEM PILLOW BLOCK SPH RLR BRG ; POR NON RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 2-1/2" Bore; 2-3/4" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 7-1/8" Minimum Bolt Spacing; 8-3/4" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QVVPR14V208SEM
BDI #
756656
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVVPR14V208SEM/p/756656
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
7.718
EAN
0883450080316
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22214
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVVPR14V208SEM
Weight / LBS
20
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-1/2" Bore; 2-3/4" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 7-1/8" Minimum Bolt Spacing; 8-3/4" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Nominal Bolt Center to Center
7.3 Inch | 185.4 Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Length Thru Bore
4.09 Inch | 103.886 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Bolt Spacing Minimum
7.125 Inch | 180.975Millimeter
Bolt Spacing Maximum
8.75 Inch | 222.25Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh