Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RASE40-XL-N-I https://www.bdiexpress.com/medias/INDINAPBXXXX-RASE-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY2OTd8aW1hZ2UvanBlZ3xhRGswTDJoa09DOHhNREEzTmpVd05qQXpNREV4TUM5SlRrUkpUa0ZRUWxoWVdGaGZVa0ZUUlY4eVFreFVYek13TUZnek1EQXVhbkJufGIwNDJjYzdmOTUwNzdhNjRhYmJkNjA0OGExOGRlZjE1NDJhYjI0YzYyZjliNTUwMjZjYTAzMzJhNmEwYjY0Zjk
1412149 Pillow Block Bearings 

INA INA

RASE40-XL-N-I

Description

RASE 40

Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 49.2MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 125MM Minimum Bolt Spacing; 147MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

0096427900000

BDI #
1412149

Details

7476.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 7,476 / each BDIExpress
QTY

Inventory

Total: 1

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.95
EAN
4012802838107
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
GE40KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RASE40N
Weight / LBS
4.631
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 49.2MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 125MM Minimum Bolt Spacing; 147MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
2.217 Inch | 56.3 Millimeter
Nominal Bolt Center to Center
5.4 Inch | 137.2 Millimeter
Bolt Spacing Maximum
5.787 Inch | 147Millimeter
Bolt Spacing Minimum
4.921 Inch | 125Millimeter
Bore
1.575 Inch | 40 Millimeter
Base to Center Height
1.938 Inch | 49.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh