Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SAF 22320 https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF-22320-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5MzN8aW1hZ2UvanBlZ3xhRE5oTDJobE15OHhNRFExT0RZMU16SXlPVEE0Tmk5SlRrUlRTMFpRUWxoWVdGaGZVMEZHWHpJeU16SXdYelJDVEZSZk16QXdlRE13TUM1cWNHY3w0NjQ0MzQ1NmE3MzEzZDgxODBlMzVjNDQ0MGEyZTBlMDhmZTk4NmNjNjg1MmQyZTAwYjQzMzAzYjUwZmVhMGVl
1266394 Pillow Block Bearings 

SKF SKF

SAF 22320

Description

SAF 22320 PILLOW BLOCK HOUSING ; HOUSINGS WITH BEARINGS

Pillow Block Bearing; 4 Bolt Pillow Block; 100MM Bore; 133.35MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 336.55MM Minimum Bolt Spacing; 368.3MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

SAF 22320

BDI #
1266394

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
48.58
EAN
7316576668647
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22320 CC/W33
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SAF 22320
Weight / LBS
107
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 100MM Bore; 133.35MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 336.55MM Minimum Bolt Spacing; 368.3MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Base to Center Height
5.25 Inch | 133.35 Millimeter
Bolt Spacing Maximum
14.5 Inch | 368.3Millimeter
Nominal Bolt Center to Center
13.9 Inch | 353.1 Millimeter
Length Thru Bore
7.313 Inch | 185.75 Millimeter
Bolt Spacing Minimum
13.25 Inch | 336.55Millimeter
Bore
3.937 Inch | 100 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh