Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SAFS 22217 https://www.bdiexpress.com/medias/INDTORPBXXXX-SAFS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ1MXxpbWFnZS9qcGVnfGFHSXpMMmd5TUM4eE1EYzJOamM1TmpjNE16WTBOaTlKVGtSVVQxSlFRbGhZV0ZoZlUwRkdVMTh5UWt4VVh6TXdNSGd6TURBdWFuQm58ZTMzZWViZDU4OGI0NDBkNTJlYWJmMTgyYmQyZmY1YjAwNjM2NGUzZTY1NmFmZjdlOGRmZDE0ZTFmY2U5NzI4YQ
1372427 Pillow Block Bearings 

TIMKEN TIMKEN

SAFS 22217

Description

SAFS 22217

Pillow Block Bearing; 2 Bolt Pillow Block; 3.347" Bore; 3-3/4" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 9-7/8" Minimum Bolt Spacing; 11" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion

Part #

100079393

BDI #
1372427

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
19.146
EAN
0087796075634
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22217
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SAFS 22217
Weight / LBS
43
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3.347" Bore; 3-3/4" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 9-7/8" Minimum Bolt Spacing; 11" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Nominal Bolt Center to Center
10.4 Inch | 264.2 Millimeter
Bore
3.347 Inch | 85.014 Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Length Thru Bore
4.938 Inch | 125.425 Millimeter
Bolt Spacing Maximum
11 Inch | 279.4Millimeter
Bolt Spacing Minimum
9.875 Inch | 250.83Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh