

SKF
SKF
SAFS 22238
SKF SKF
Description
SAFS 22238 PILLOW BLOCK HOUSING
Pillow Block Bearing; 4 Bolt Pillow Block; 190MM Bore; 200MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 549.275MM Minimum Bolt Spacing; 619.125MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
SAFS 22238
BDI #
1306643
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAFS-22238/p/1306643
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
185.05
EAN
7316576670800
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
22238 CC/W33
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SAFS 22238
Weight / LBS
408.494
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 190MM Bore; 200MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 549.275MM Minimum Bolt Spacing; 619.125MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Base to Center Height
7.875 Inch | 200 Millimeter
Bore
7.48 Inch | 190 Millimeter
Bolt Spacing Minimum
21.625 Inch | 549.275Millimeter
Bolt Spacing Maximum
24.375 Inch | 619.125Millimeter
Length Thru Bore
10.75 Inch | 273.05 Millimeter
Nominal Bolt Center to Center
23 Inch | 584.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh