Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SUCP211-32C0FG1 https://www.bdiexpress.com/medias/INDNTNPBXXXX-SUCP-OPEN-SS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2OTB8aW1hZ2UvanBlZ3xhREJtTDJnMVlpOHhNRFU0TnpJeE56WXlOVEV4T0M5SlRrUk9WRTVRUWxoWVdGaGZVMVZEVUY5UFVFVk9YMU5UWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8NDcwMDBhYzlhYWE2ZjJlMDE4ZGYyMzUzOTk5MjUxMjcxNmZiZjVhYmU2ZTQyZjMwZjI5MGRlNDg1NjJiNTA3Zg
21973741 Pillow Block Bearings 

NTN NTN

SUCP211-32C0FG1

Description

SUCP211-32C0FG1 PILLOW BLOCK BEARING ; NON RETURNABLE FOOD GRADE SOLID LUBE

Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-1/2" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion

Part #

SUCP211-32C0FG1

BDI #
21973741

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
4547359905588
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
SUC211-32
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | 2 Open End Cover | Food Grade Grease
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
9.1
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-1/2" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Bore
2 Inch | 50.8 Millimeter
Length Thru Bore
2.189 Inch | 55.6 Millimeter
Nominal Bolt Center to Center
6.7 Inch | 170.2 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Actual Bolt Center to Center
6.7 Inch | 170.2Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh