Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SUCSP208-24-IP69K/FVSL613 https://www.bdiexpress.com/medias/INDTIMPBXXXX-P-CSS-BSL-NRLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5Nzh8aW1hZ2UvanBlZ3xhRGcyTDJnd1lTOHhNRGd3T0RrME16Y3dOakUwTWk5SlRrUlVTVTFRUWxoWVdGaGZVRjlEVTFOZlFsTk1YMDVTVEZWQ1h6TXdNSGd6TURBdWFuQm58NzM1ZTYxNTI0ZGVlZmNjNTdlOWFjM2E5ZmJiMWE1NGM4YjEzM2YyY2YzZjc4OGRiZmM5NDRhZjJlNDRjMDllNQ
27640573 Pillow Block Bearings 

TIMKEN TIMKEN

SUCSP208-24-IP69K/FVSL613

Description

SUCSP208-24-IP69K/FVSL613 PILLOW BLK BRG ; 1 1/2" BORE SS LOCKING

Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 1-15/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion

Part #

SUCSP208-24-IP69K/FVSL613

BDI #
27640573

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.628
EAN
0013992473554
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
SUC208-24-IP69K/FVSL613
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Food Grade Solid Lubricant | Hygienic Mounted
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
3.589
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 1-15/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Nominal Bolt Center to Center
5.4 Inch | 137.2 Millimeter
Base to Center Height
1.938 Inch | 49.225 Millimeter
Actual Bolt Center to Center
5.406 Inch | 137.312Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh