SYF 50 TF https://www.bdiexpress.com/medias/INDSKFPBXXXX-SYF-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg4MDN8aW1hZ2UvanBlZ3xhR1JqTDJnMk5DODVOVGt3TWpNMk1UVXhPRE00TG1wd1p3fGQwYTA5NDJmNzNmOWNiYzE3ZmJiYWZlYWM0ZjY1NGRkNTA2MzBkYjhlOGM2NjUyNmJhYzhmNzYyYzQyZjNiZDI
1415922 Pillow Block Bearings 

SKF SKF

SYF 50 TF

Description

SYF 50 TF PILLOW BLOCK BALL BRG ; 50MMX62.51MMX34MM SHORT BASE

Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

SYF 50 TF

BDI #
1415922

Details

41050.88 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 41,051 / each
Ft 78,944 / each
BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.5
EAN
7316570574197
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
YAR 210-2F
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Short Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SYF 50 TF
Weight / LBS
4.85
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
4 Inch | 102Millimeter
Nominal Bolt Center to Center
3.7 Inch | 94 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Bore
1.969 Inch | 50 Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh