SKF
SKF
SYH 1.3/4 WF
SKF SKF
Description
SYH 1.3/4 WF PILLOW BLOCK BALL BEARING ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/4" Bore; 2.06" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 5-5/16" Minimum Bolt Spacing; 6" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SYH 1.3/4 WF
BDI #
1269655
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SYH-1-3-4-WF/p/1269655
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.33
EAN
7316577755810
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
YEL 209-112-2F
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Short Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SYH 1.3/4 WF
Weight / LBS
5.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/4" Bore; 2.06" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 5-5/16" Minimum Bolt Spacing; 6" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
2.219 Inch | 56.363 Millimeter
Base to Center Height
2.06 Inch | 52.4 Millimeter
Bolt Spacing Minimum
5.313 Inch | 134.95Millimeter
Bolt Spacing Maximum
6 Inch | 152.4Millimeter
Nominal Bolt Center to Center
5.8 Inch | 147.3 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh