Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SYNT 45 L https://www.bdiexpress.com/medias/INDSKFPBXXXX-SYNT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQyMXxpbWFnZS9qcGVnfGFEUTVMMmd4TUM4NU5Ua3dNak15TURJek1EY3dMbXB3Wnd8MzdiNDQ2MDU3ZWU3ZmJlMDMxNWE5ZmQ0MzFhOTZiYzc1NGI4YzJkMjgyMWYxYTM0YzIwZjFlMGRhM2NhNGEwNw
1307273 Pillow Block Bearings 

SKF SKF

SYNT 45 L

Description

SYNT 45 L PILLOW BLOCK RLR BRG

Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 60MM Base to Center Height; Stepped Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion

Part #

SYNT 45 L

BDI #
1307273

Details

121330.04 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 121,330 / each
Ft 233,327 / each
BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.08
EAN
7316574443215
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Stepped Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
22209 E
Seals
Trigard
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
8.81849
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 60MM Base to Center Height; Stepped Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion
Base to Center Height
2.362 Inch | 60 Millimeter
Nominal Bolt Center to Center
6.7 Inch | 170.2 Millimeter
Actual Bolt Center to Center
6.7 Inch | 170Millimeter
Length Thru Bore
2.559 Inch | 65 Millimeter
Bore
1.772 Inch | 45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh