Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TBSO-SCFS-35M-SHFS https://www.bdiexpress.com/medias/INDDODPBXXXX-TBSO-SCFS-SS-NL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4Njl8aW1hZ2UvanBlZ3xhRGs1TDJnelpDOHhNRFkyTlRRME5EUTNORGt4TUM5SlRrUkVUMFJRUWxoWVdGaGZWRUpUVDE5VFEwWlRYMU5UWDA1TVh6SkNURlJmTXpBd2VETXdNQzVxY0djfGYzNTI0ZDAxZjliZjFjNDUxYmNjYjRjOWE2Zjg1OGYzNThlZjE0YzE0ZjA4MTlmYTQ4NDM2MGMxMTZjNzUxOGE
24857378 Pillow Block Bearings 

DODGE DODGE

TBSO-SCFS-35M-SHFS

Description

TBSO-SCFS-35M-SHFS PILLOW BLK BALL BRG ; 35MM SS

Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 35MM Bore; 60.5MM Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Stainless Steel; Non-Expansion

Part #

TBSO-SCFS-35M-SHFS

BDI #
24857378

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.44
EAN
0782477643392
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
No
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
138927
Weight / LBS
1.52
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 35MM Bore; 60.5MM Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Stainless Steel; Non-Expansion
Bore
1.378 Inch | 35 Millimeter
Nominal Bolt Center to Center
3.3 Inch | 83.8 Millimeter
Length Thru Bore
1.709 Inch | 43.409 Millimeter
Actual Bolt Center to Center
3.252 Inch | 82.6Millimeter
Base to Center Height
2.382 Inch | 60.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh