Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCLP210-30NPMZ2RF https://www.bdiexpress.com/medias/INDASIPBXXXX-UCLP-NPMZ2-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNjV8aW1hZ2UvanBlZ3xhR016TDJoak1pODVOVGt3TURFek1UTXlPRE13TG1wd1p3fGVmYjE1NDdjZDBlYzNjYmFkYWZiN2ZmZTA5MDk1MzBhY2VhNDZkZmEyNTE4Y2Y0YWM2MDg2MmRmODJkN2JkMDM
113037 Pillow Block Bearings 

AMI BEARINGS AMI BEARINGS

UCLP210-30NPMZ2RF

Description

UCLP210-30NPMZ2RF PILLOW BLOCK BRG UNIT ; 1-7/8" ID

Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/8" Bore; 2-3/16" Base to Center Height; Set Screw Mount; Ball Bearing; 6" Minimum Bolt Spacing; 7" Maximum Bolt Spacing; Relubricatable; Nickel Coated Cast Iron; Non-Expansion

Part #

UCLP210-30NPMZ2RF

BDI #
113037

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.112
EAN
0808250405824
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Nickel Coated Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UC210-30MZ2RF
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
6.39
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/8" Bore; 2-3/16" Base to Center Height; Set Screw Mount; Ball Bearing; 6" Minimum Bolt Spacing; 7" Maximum Bolt Spacing; Relubricatable; Nickel Coated Cast Iron; Non-Expansion
Bolt Spacing Maximum
7 Inch | 177.8Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Bolt Spacing Minimum
6 Inch | 152.4Millimeter
Base to Center Height
2.188 Inch | 55.575 Millimeter
Nominal Bolt Center to Center
6.5 Inch | 165.1 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh