TIMKEN
TIMKEN
UCP209
TIMKEN TIMKEN
Description
UCP209
Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 54MM Base to Center Height; Set Screw Mount; Ball Bearing; 137MM Minimum Bolt Spacing; 156MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCP209
BDI #
20304560
Details
20789.2
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP209/p/20304560
Your Price
Ft 20,789 / each
Ft 51,973 / each BDIExpress
Ft 51,973 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.2
EAN
0087796072190
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
UC209
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
5.13
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 54MM Base to Center Height; Set Screw Mount; Ball Bearing; 137MM Minimum Bolt Spacing; 156MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.772 Inch | 45 Millimeter
Bolt Spacing Minimum
5.394 Inch | 137Millimeter
Bolt Spacing Maximum
6.142 Inch | 156Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Base to Center Height
2.125 Inch | 54 Millimeter
Nominal Bolt Center to Center
5.8 Inch | 147.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh