

TIMKEN
TIMKEN
UCP309-28
TIMKEN TIMKEN
Description
UCP309-28
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/4" Bore; 2-41/64" Base to Center Height; Set Screw Mount; Ball Bearing; 6-15/16" Minimum Bolt Spacing; 8-1/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
101775322
BDI #
21958919
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP309-28/p/21958919
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
0013992168757
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UC309-28
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/4" Bore; 2-41/64" Base to Center Height; Set Screw Mount; Ball Bearing; 6-15/16" Minimum Bolt Spacing; 8-1/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
6.938 Inch | 176.225Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Bolt Spacing Maximum
8.063 Inch | 204.8Millimeter
Length Thru Bore
2.244 Inch | 57 Millimeter
Nominal Bolt Center to Center
7.5 Inch | 190.5 Millimeter
Base to Center Height
2.641 Inch | 67.081 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh