Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCTB209-26C4HR5 https://www.bdiexpress.com/medias/INDASIPBXXXX-UCTB-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5ODF8aW1hZ2UvanBlZ3xhREV6TDJnMVlTODVOVGt3TURJM016VTBNVFF5TG1wd1p3fDM5MmFmZjI5MGRkNDUzOWIxOThhMTUwZTBkZWJjZTU0NzljMGYxZTk4YTQ3MmRiNzg3NzUzM2U3ODg4Y2JkZDc
117383 Pillow Block Bearings 

AMI BEARINGS AMI BEARINGS

UCTB209-26C4HR5

Description

UCTB209-26C4HR5 TAPPED PILLOW BLOCK BRG ; 1-5/8" ID

Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-5/8" Bore; 2-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

UCTB209-26C4HR5

BDI #
117383

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.969
EAN
0808250203277
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UC209-26C4HR5
Seals
Silicone
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | High Temperature | C4 Clearance
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCTB209-26C4HR5
Weight / LBS
4.85
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-5/8" Bore; 2-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
3.8 Inch | 96.5 Millimeter
Base to Center Height
2.125 Inch | 54 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Actual Bolt Center to Center
3.8 Inch | 96.5Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh