Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCUP210D1 https://www.bdiexpress.com/medias/INDNSKPBXXXX-UCUP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA1NXxpbWFnZS9qcGVnfGFHRmxMMmc0TWk4eE1EYzJOakEyTVRVek5USTJNaTlKVGtST1UwdFFRbGhZV0ZoZlZVTlZVRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58ODc3N2Y2YTUwNWM4MTViZGZkODE0ZGViYTY5ODRkYjcyYTkyMWMyYmQ3YWUwMTk1NTIwZGYzNjJhZjc4N2JhZA
1413401 Pillow Block Bearings 

NSK NSK

UCUP210D1

Description

UCUP 210D1

Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

UCUP210D1

BDI #
1413401

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 3

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.9
EAN
0029176577543
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
UC210D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
5.73202
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
3.7 Inch | 94 Millimeter
Bore
1.969 Inch | 50 Millimeter
Actual Bolt Center to Center
3.7 Inch | 94Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh