

NTN
NTN
UELPL-2.13/16RM
NTN NTN
Description
UELPL-2.13/16RM ; POR ULTRA CLASS BEARING UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 2-13/16" Bore; 3.311" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UELPL-2.13/16RM
BDI #
17151469
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UELPL-2-13-16RM/p/17151469
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
8.62
EAN
0692314636084
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
A-UEL215-213D1M
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base | Black Oxide Insert
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
19
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-13/16" Bore; 3.311" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
9.5 Inch | 241.3 Millimeter
Base to Center Height
3.311 Inch | 84.1 Millimeter
Actual Bolt Center to Center
9.5 Inch | 241.3Millimeter
Bore
2.813 Inch | 71.45 Millimeter
Length Thru Bore
3.622 Inch | 92 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh