

NTN
NTN
UELPL209D1V50
NTN NTN
Description
UELPL209D1V50 ; POR BEARING PILLOW BLOCK
Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 52.4MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UELPL209D1V50
BDI #
18204510
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UELPL209D1V50/p/18204510
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.31
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
UEL209D1
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
5.1
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 52.4MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.772 Inch | 45 Millimeter
Length Thru Bore
2.217 Inch | 56.3 Millimeter
Nominal Bolt Center to Center
6 Inch | 152.4 Millimeter
Base to Center Height
2.06 Inch | 52.4 Millimeter
Actual Bolt Center to Center
5.7 Inch | 146Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh