

NTN
NTN
UELPL210-200D1
NTN NTN
Description
UELPL210-200D1
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-3/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UELPL210-200D1
BDI #
17151290
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UELPL210-200D1/p/17151290
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.72
EAN
4547359505870
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UEL210-200D1
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
6
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-3/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
2 Inch | 50.8 Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Base to Center Height
2.188 Inch | 55.575 Millimeter
Length Thru Bore
2.469 Inch | 62.7 Millimeter
Actual Bolt Center to Center
6.3 Inch | 160Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh