

NTN
NTN
UKP318
NTN NTN
Description
UKP318 PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 118MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Not Relubricatable; Cast Iron; Non-Expansion
Part #
UKP318
BDI #
1236376
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UKP318/p/1236376
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
22.051
EAN
4547359240559
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
27 Millimeter
Relubricatable
No
Insert Part Number
UK318G2
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 118MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Not Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
4.646 Inch | 118 Millimeter
Length Thru Bore
3.386 Inch | 86 Millimeter
Actual Bolt Center to Center
13 Inch | 330Millimeter
Bore
0 Inch | 0 Millimeter
Nominal Bolt Center to Center
13 Inch | 330.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh