NTN
NTN
ASPT202-10
NTN NTN
Description
ASPT202-10 TAKE-UP BEARING ; NON RETURNABLE
Take Up Unit with Frame; 15MM Bore; Ball Bearing; Center Pull Horizontal; Set Screw Mount; ASPT2 Take Up Frame; 10 Adjustment Travel Length; AS202 Insert Part; Cast Iron Housing Material
Part #
ASPT202-10
BDI #
1214828
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ASPT202-10/p/1214828
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.79
EAN
4547359020403
Product Group - BDI
M06110
Component Description
Take Up Unit with Frame
Rolling Element
Ball Bearing
Housing Style
Center Pull Horizontal
Mounting Method
Set Screw
Compatible Take Up Frame
ASPT2
Adjustment Travel Length
10
Insert Part Number
AS202
Housing Material
Cast Iron
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.2
Long Description
Take Up Unit with Frame; 15MM Bore; Ball Bearing; Center Pull Horizontal; Set Screw Mount; ASPT2 Take Up Frame; 10 Adjustment Travel Length; AS202 Insert Part; Cast Iron Housing Material
Bore
0.591 Inch | 15 Millimeter
Slot Width
0 Inch | 0 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh