REXNORD
REXNORD
BMN72203
REXNORD REXNORD
Description
BMN7-2203 ; POR MTO
Take Up Bearing Only; 2-3/16" Bore; Spherical Roller Bearing; Top Angle; Concentric Collar Mount; 2203U Insert Part; Cast Iron Housing Material
Part #
BMN72203
BDI #
18142491
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/BMN72203/p/18142491
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
10.487
EAN
0793699413373
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Top Angle
Mounting Method
Concentric Collar
Insert Part Number
2203U
Housing Material
Cast Iron
Other Features
Single Set Collar
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10422374
Weight / LBS
23.1
Long Description
Take Up Bearing Only; 2-3/16" Bore; Spherical Roller Bearing; Top Angle; Concentric Collar Mount; 2203U Insert Part; Cast Iron Housing Material
Slot to Slot Distance
0 Inch | 0 Millimeter
Slot Width
0 Inch | 0 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh