NTN
NTN
CM-UCT207-23D1
NTN NTN
Description
CM-UCT207-23D1 TAKE UP UNIT BEARING ; 1-7/16" BORE
Take Up Bearing Only; 1-7/16" Bore; 15/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WB207 Take Up Frame; UC207-23D1 Insert Part; Cast Iron Housing Material
Part #
CM-UCT207-23D1
BDI #
1216204
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/CM-UCT207-23D1/p/1216204
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
9.9
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
WB207
Insert Part Number
UC207-23D1
Housing Material
Cast Iron
Other Features
Single Row | Light Duty | Wide Inner Race | Closed End | Cast Iron Cover | Relubricatable
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Long Description
Take Up Bearing Only; 1-7/16" Bore; 15/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WB207 Take Up Frame; UC207-23D1 Insert Part; Cast Iron Housing Material
Slot Width
0.469 Inch | 11.913 Millimeter
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh