SKF
SKF
CTN100SS
SKF SKF
Description
CTN100SS TAKE-UP BALL BRG ; POR 1"BORE 1/4"SLOT WID 2-5/8" SLOT-SLOT
Take Up Bearing Only; 1" Bore; 1/4" Slot Width; 2-5/8" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; TFN210SS Take Up Frame; RRH1100BRR Insert Part; Cast Polymer Housing Material
Part #
CTN100SS
BDI #
663782
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/CTN100SS/p/663782
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.37
EAN
0097741075572
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
TFN210SS
Insert Part Number
RRH1100BRR
Housing Material
Cast Polymer
Other Features
Single Row | Narrow Slot | Corrosion Resistant | Stainless Steel Insert | Has Flinger | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.skf.com
Weight / LBS
0.7
Long Description
Take Up Bearing Only; 1" Bore; 1/4" Slot Width; 2-5/8" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; TFN210SS Take Up Frame; RRH1100BRR Insert Part; Cast Polymer Housing Material
Slot Width
0.25 Inch | 6.35 Millimeter
Slot to Slot Distance
2.625 Inch | 66.675 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh