Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MT52045MM https://www.bdiexpress.com/medias/INDREXTUXXXX-UO-ZT2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzODF8aW1hZ2UvanBlZ3xhR1F4TDJoaFppODVOamMwTXpJNE1URXpNVGd5TG1wd1p3fDkwOGIwNGUwMDQ3YzE0MzRkNWYwMjQ1MjY3YTkwYzQxYWNiZmU5YTkxZWUzMTc1MDQ2YzFmNmY2MDhhYTAyNzM
18145481 Take Up Unit Bearings 

REXNORD REXNORD

MT52045MM

Description

MT52045MM ; POR MTO

Take Up Bearing Only; 45MM Bore; 17.46MM Slot Width; 101.6MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; ZHT6 Take Up Frame; 2045MMU Insert Part; Cast Iron Housing Material

Part #

MT52045MM

BDI #
18145481

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
4.177
EAN
0698210921866
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
ZHT6
Insert Part Number
2045MMU
Housing Material
Cast Iron
Other Features
Double Row | Normal Duty | Heavy Contact Seal | With Set Screw | Optional AT - FT - GT - ST Frame
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6892186
Weight / LBS
9.2
Long Description
Take Up Bearing Only; 45MM Bore; 17.46MM Slot Width; 101.6MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; ZHT6 Take Up Frame; 2045MMU Insert Part; Cast Iron Housing Material
Slot Width
0.687 Inch | 17.46 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Bore
1.772 Inch | 45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh