https://www.bdiexpress.com/medias/INDINATUXXXX-UO-RTUEY-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU0MnxpbWFnZS9qcGVnfGFESXpMMmc1WkM4eE1EYzJPVFk0TXpVeE16TTNOQzlKVGtSSlRrRlVWVmhZV0ZoZlZVOWZVbFJWUlZsZk16QXdlRE13TUM1cWNHY3w2Y2VhNzllNjNkZTdmMmNkNmI5MTQ3MTNlM2M1ZWY4ZDM5OTkwMjEyNGFmMmJmYzZiMzAyOTE2OTY1MzAzMDJm
https://www.bdiexpress.com/medias/INDINATUXXXX-UO-RTUEY-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU0MnxpbWFnZS9qcGVnfGFESXpMMmc1WkM4eE1EYzJPVFk0TXpVeE16TTNOQzlKVGtSSlRrRlVWVmhZV0ZoZlZVOWZVbFJWUlZsZk16QXdlRE13TUM1cWNHY3w2Y2VhNzllNjNkZTdmMmNkNmI5MTQ3MTNlM2M1ZWY4ZDM5OTkwMjEyNGFmMmJmYzZiMzAyOTE2OTY1MzAzMDJm
INA
INA
RTUEY60-XL
INA INA
Description
RTUEY60-XL
Take Up Bearing Only; 60MM Bore; 22MM Slot Width; 130MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; GYE60KRRB Insert Part; Cast Iron Housing Material
Part #
RTUEY60-XL
BDI #
1177362
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/RTUEY60-XL/p/1177362
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
4.34
EAN
4012802824063
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
GYE60KRRB
Housing Material
Cast Iron
Other Features
Single Row | Double Land Riding Rubber Contact Seal
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
9.31
Long Description
Take Up Bearing Only; 60MM Bore; 22MM Slot Width; 130MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; GYE60KRRB Insert Part; Cast Iron Housing Material
Slot to Slot Distance
5.118 Inch | 130 Millimeter
Slot Width
0.866 Inch | 22 Millimeter
Bore
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

