

BDI APPROVED BEARING
BDI APPROVED BEARING
UCT 204 FS NCNUCT204
BDI APPROVED BEARING BDI APPROVED BEARING
Description
UCT 204 FS NCNUCT204 ; UCT 204 FS NCNUCT204
Take Up Bearing Only; 20MM Bore; 12MM Slot Width; 76MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC204 Insert Part; Cast Iron Housing Material
Part #
UCT 204 FS NCNUCT204
BDI #
1466244
Details
703.5
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT-204-FS-NCNUCT204/p/1466244
Your Price
Ft 704 / each
Ft 1,176 / each BDIExpress
Ft 1,176 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2
Product Group - BDI
B02222
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC204
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Long Description
Take Up Bearing Only; 20MM Bore; 12MM Slot Width; 76MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC204 Insert Part; Cast Iron Housing Material
Bore
0.787 Inch | 20 Millimeter
Slot Width
0.472 Inch | 12 Millimeter
Slot to Slot Distance
2.992 Inch | 76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh